NAVIS Non-Contact Thermometer NC200 156.7x43x47mm 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | NC200 |
|---|---|
| Unit | 1pc |
| Measurement Range | Body Temperature/34.0 to 43.0° C, Body Temperature/0 to 99.9° C |
| Minimum Display Unit (°C) | 0.1 |
| Measurement Time (s) | 1 |
| Power Supply | AAA size batteryx2 pieces (test attachment) |
| Size (mm) | 156.7x43x47 |
| Measurement Accuracy (°C) | Body temperature/± 0.2 (35.0 to 42.0), ± 0.3 (34.0 to 34.9, 42.1 to 43.0), Body temperature/± 1.0 (0 to 99.9). |
| Features | Auto Power Off, Distance Sensor, Back Light, blue LED Light, 30 Memory, Self Measuring Auxiliary Light |
| Accessories | Storage Case |
| Medical Device Certificate Number | 301AKBZX00044000 |
| Measurement Conversion Site | armpit |
| Package Size (mm) | 220x80x90 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Feature
Since it has a distance sensor, it can measure at a fixed distance and the measurement accuracy increases.Can be measured in about 1 second without touching the skin.
Because of the axillary conversion method, it is possible to measure closer to actual measurement.
A blue LED light illuminates the measuring part, so the measuring part can judge.
The display area is normally green, but above 37.
2 °C it becomes red.
The auxiliary light (green) used for self-measurement indicates whether the measurement is being performed even when the LCD is not visible.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan