Dynabrade Orbital Sander 56815 1unit

#Nomor SKU S036224340
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Model Number 56815
Unit 1unit
Power (W) 0.28
Air Consumption (LPM) 18
Maximum Speed (rpm) 12000
Exhaust Type Rear
Hose I.D. in. (inch) 1/4
CE Certified Yes
EAC Certified Yes
Vacuum Type Non-Vacuum
Dimensions (HxLxW) (mm) 3.625x6.5x6.5
Tool Style Palm
Pad face Vinyl
Tool Spindle Thread (inch) 5/16 - 24 Female
Motor Type Rotary Vane
Berat (Kg) 0.9
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Non-Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Optional vacuum conversion kits available, to easily convert non-vacuum tool to self-generated vacuum tool or central vacuum tool. 3/16inch (5 mm) diameter orbit.
- Dynorbital Supreme models run at 12,000 RPM. Rotor utilizes five blades and produces more useable power. Composite rotor is stronger and has better lubricating qualities, enabling blades to last longer.
- Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration.
- Triple-sealed front double row balancer bearing (Patent No. 4,854,085) is guarded from sanding residue for long life and lower maintenance; easy replacement using 57098 Repair Kit.
- Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan