Sumo Ladder Trolley (Tangga Dorong Gudang) LT3 2-in-1, Spring Loaded Beige 1unit

#Nomor SKU S036207626
Wishlist
Rating:
100% of 100
(1)
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number LT3
Unit 1unit
Ladder Step 3
Dimensions a (mm) 1136
Dimensions b (mm) 1022
Dimensions c (mm) 730
Dimension D (mm) 715
Dimensions e (mm) 1070
Finishing Epoxy Powder Coating
Wheel Size (inch) 5
Loading (kg) Top 50/UDL, Bottom 150/UDL
Capacity (kg) 350
Castor Type Swivel Castor/Swivel Brake
Overall Width (mm) 555
Color Beige
Berat (Kg) 47.0
Tanggal Produk Terdaftar 23 May 2023
Terakhir Diperbaharui 02 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- SUMO Ladder Trolley, LT series is a Japanese design ladder trolley with spring steps to prevent accidental movement while operating.
- This is an economical model for general applications but safety is not compromised.
- Wide non-slip steps provide comfort and stability.
- Its slim width is versatile for compact spaces but its sturdy structure gives you peace of mind when working at heights. This ladder is suitable for both household and industrial use.
- It comes in two ready-to-use height versions for easy access for hands to reach shelf height.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk