Schneider Electric Cover Plate for Switch 1 Gang AvatarOn Series (Penutup Saklar) E8331_WE White 1pc

#Nomor SKU S036196661
Wishlist
Rp80.900
Persediaan

Spesifikasi Produk

Model Number E8331_WE
Unit 1pc
Color White
Material PC (Polycarbonate)
Product or Component Type Cover Plate
Height (mm) 86
Width (mm) 86
Depth (mm) 21
Colour Tint White Painted
Standards IEC 60670, BS 5733
Ambient Air Temperature for Operation (°C) 0 to 95
Ambient Air Temperature for Storage (°C) -5 to 45
Surface Finish Glossy
Number of Rocker 1
Surface Treatment Untreated
Type of Packing Flow-Pack
Product Destination Switch
Accessory Mounting Accessory
Range Compatibility AvatarOn Switch
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 May 2023
Terakhir Diperbaharui 10 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn cover plate E8331_WE is in color white for switch with 1 rocker. The fixing mode of this device is by 2 screws. Being made of PC (polycarbonate) material, this cover plate is quite reliable and resistant. It is 86 mm in width, 86 mm in height, 21 mm in depth. And it features protective untreated surface treatment. The surface finish is glossy, which ensures a bright, even an inviting finish. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of BS 5733, IEC 60670.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan