DORMAKABA Engsel Tanam Lantai BTS 75V 1unit
Rp3.199.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Standard cover | SSS |
| Door Width (mm) | 1100 |
| Max. Hold Opening (°) | 90 or 105 |
| Maximum Door Weight (kg) | 120 |
| Spring Size | 1-4 |
| Berat (Kg) | 4.1 |
| Tanggal Produk Terdaftar | 18 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The BTS75V Closer's compact body permits its use where a larger closer would be prohibitive. Versatility allows installation in thin slab concrete subfloor construction. A wide selection of interchangeable spindles makes the BTS75V suitable for virtually any floor covering or threshold application. Adjustable spring power from size 1–4 allows the necessary adjustment required for both barrier-free and non-barrierfree openings, giving ultimate installation flexibility. Trouble-free performance under adverse climatic and traffic conditions makes the BTS75V floor-concealed closer dependable and a perfect choice for even the most rigorous applications. For total control and uncompromising creativity for any door opening, specify a BTS75V floor-concealed closer.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan