Mitech Automatic Turret Micro Hardness Tester MHVS-1 1unit

#Nomor SKU S036172092
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number MHVS-1
Unit 1unit
Display LED Digital Display
Maximum Width of Specimen (mm) 95
Power Voltage (V) AC 220
Measurement Range 5-2500HV
Dimensions (mm) 441x270x480
Test Force 98.07N , tolerance +2.0%10gf (0.098N). 25gf (0.245N). 50gf (0.49N). 100gf (0.98N). 200gf (1.96N). 300gf (2.94N), 500gf (4.9N), kgf (9.8N)
Magnification of Measure Microscope 100X(observing ), 400X(measuring)
Test Force Holding Time (s) 0-60
Minimum Index of The Micrometer Drum (µm) 0.0625
Indenter Objective Lens Conversion Mode Manual
Berat (Kg) 75.0
Tanggal Produk Terdaftar 11 May 2023
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitech MHVS-1digital micro hardness tester, based on the principle that positive quadrangular pyramid diamond indenter presses the surface of the sample to produce indentation.By measuring the diagonal length of the indentation to achieve the measurement of the hardness of the material can be for small specimens, thin specimens, surface coating, heat treatment of the workpiece surface Vickers hardness test. Adopted computer-aided, high-rate optical measurement system, photoelectric sensor technology, adjustable light, it is the upgrading products of universal type of micro hardness tester and widely used in the fields of metal processing, electronics industry, mold parts, watch manufacturing, engineering quality inspection and so on. It is an ideal hardness tester for material research and testing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan