KETAKA Hot Air Generator QDA-L7SB 1pc
Rp329.999.900
Persediaan
Spesifikasi Produk
| Model Number | QDA-L7SB |
|---|---|
| Unit | 1pc |
| Heater Power (W) | Carbon heater (1200 x3 pieces), 1 unit heat exchanger |
| Air Volume (L/minute) | 3 |
| Size (mm) | 400x400x820 |
| Rated Voltage (50-60Hz) (V) | three-phase 200 |
| Rated Power Consumption (kW) | 4.8 |
| Rating Electric Power | Heater Unit |
| Power Cord Length | 10 |
| Plug | 4P Plug (Grounding 4 P 20 A) |
| Temperature Control (°C) | thermistors (140) |
| Outlet Hot Air Temperature Setting (°C) | High/Approx. 96 (R.T. 20/air volume Setting Strong), Low/Approx. 73 (R.T. 20/air volume Setting Strong) |
| Wind Velocity (m/s) | 42 (air volume Setting Strength) |
| Hose Diameter x Length (mmxm) | 38x8 |
| Comprises | 1 hot air generator, 1 hose reed (8 m) 1 piece, hose stand 1 piece, standard nozzle 1 piece and booth shutter 1 piece. |
| Power Supply | AC100V 50/60Hz |
| Berat (Kg) | 40.0 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.Recommended using Converter/Trafo Step Up/stabilizer minimum 1500N atau 1500VA. We have some recommendation product : S028015192 or S004395010. If Prefer Japan Standar : S035656395 & S035656401
Feature
Two levels of temperature (high or low) depending on the application.The air volume can be freely adjusted from light to large.
We have realized an original warm air generating structure (high current carbon heater + heat exchanger with heat storage structure).
Nozzle switch part adopts a mechanism to prevent fire, and it can be used in class 2 dangerous places.
The nozzle can be adjusted up, down, left and right according to the painted surface.
If you have a 3 phase 200 V power supply, you can take out as much hot air as you want when you want.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan