AS ONE Molding Vacuum Desiccator dengan Gauge RVD-300 1unit
Rp6.799.900
Persediaan
Spesifikasi Produk
| Model Number | RVD-300 |
|---|---|
| Unit | 1unit |
| Shelf Board Load Tolerance (kg) | 5 |
| Material | Main / PC (polycarbonate), shelf board Lock silica gel plate / PP (polypropylene), O-ring / Silicone rubber, Valve / brass |
| Accessories | Lock shelf board, silica gel plate and 5 bushing (Inside 2 pieces no hole) |
| Allowable Vacuum (Pa) | 133 |
| Inner Diameter (mm) | 315 |
| Main Body Capacity | about 13 L |
| Middle Plate Size (mm) | 310 |
| Recommended Vacuum Pumps | (2-944-02) Dry vacuum pumps GM-20 D, (2-928-01) oil rotation vacuum pumps AVRI-30, (2-924-01) oil rotation vacuum pumps AVRD-60 |
| Vacuum Valve Diameter (mm) | 10 |
| M Code | 20819268 |
| Berat (Kg) | 15.0 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Lock mechanism provides high sealability under ordinary pressure, and makes purging easier.Positions of valve and vacuum gauge can be changed depending on the application and space.
Possible to be used as stacked, by installing valve and vacuum gauge on side.
2 valves are provided, which make purging easier and facilitate opening/closing.
Silica gel plate is provided for using desiccator under ordinary pressure.
High-precision die machining technology used for this desiccator has enabled high vacuum retention without grease and other substances.
Ceramic plate is superior in corrosion and non-viscous, so it is possible to put pot on it directly.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan