Panasonic Micro Photo Sensor PM-R25-R 1pc

#Nomor SKU S036034239
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number PM-R25-R
Unit 1pc
Type PM-R25-R
Package Size (mm) 76x106x20
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 21 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Because of the integrated molding method, the structure does not allow grooves or gaps on the detection surface or body to reduce breakdowns caused by water splashes or dust.
The vertical position of the optical axis can be checked from the front and back, left and right, making it easy to adjust the position of the detected object.
It is equipped with a large operation indicator light (orange) that can be viewed not only from above but also from directly beside it.
Can be easily installed with one or two M3 screws.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait