Thermo Fisher Scientific Vacuum Pump Manual (Pompa Vakum) 6132-0010A 1unit

#Nomor SKU S036021611
Wishlist
Rp9.599.900
Persediaan

Spesifikasi Produk

Model Number 6132-0010A
Unit 1unit
Material PVC (Polyvinyl Chloride Resin)
Accessories 1 tube (60 cm)
Pressure (kPa) 21
Suction Capacity (cc/stroke) 15
Package Size (mm) 275x195x70
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is useful vacuum pump which has widely large use as easy source for research of vacuum.
It is with vacuum gauge of Pa display.
Length 60*cm* and nalgene transparent vinyl tube with I.
D.
of 1/4 are provided.
It is with convenient release valve which can open a vacuum without removing tube.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan