AVANTEC Hold Lock USB UDA-U-01 1pc

Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number UDA-U-01
Unit 1pc
Material Magic Hooker ®/Polycarbonate , face fastener/Polyester (Flame Retardant Type)
Dimension A (mm) 20
Dimension B (mm) 40
Dimension C (mm) 100
Dimensions d (mm) 6
Adaptive Plugs USB
Dimension E 10
Dimension F 27
Dimension G 22
Dimension H (mm) 8
Dimension I 4 to 6
Comprises Magic Hooker x 1 piece and face fastener x 2 pieces.
Package Size (mm) 100x200x15
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Lock to prevent the plug from coming off.
Reduces risk by protecting data and preventing accidental plug drops.
The USB connector on the device can be installed vertically or horizontally, and can be locked securely.
2 USB plugs can be fixed and locked at the same time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan