ELGA Water Purification Systems PC210DUBPM1 1unit

#Nomor SKU S035988496
Wishlist
Rp369.999.900
Persediaan

Spesifikasi Produk

Model Number PC210DUBPM1
Unit 1unit
Size (mm) 376x353x679
Water Sampling Speed (L/minute) 1.5
Specific Resistance (MΩ/cm) 1 to 15
Package Size (mm) 510x600x905
Berat (Kg) 33.0
Tanggal Produk Terdaftar 28 April 2023
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Purified water of high purity (JIS K 0557 A3 grade) is obtained from tap water, and can be used as it is for most laboratory applications.
Water in the tank is periodically circulated to maintain purity.
The water quality is measured just before the water sampling port of the main unit, not the water in the tank, and the actual water quality is displayed, so you can use it safely.
You can select an external tank.
(15 L → Part No.
4 -3118 - 04, 30 L → Part No.
4 -3118 - 05, 60 L → Part No.
4 -3118 06100 L → Part No.
4 -3118 - 07) External tanks can be stacked vertically to save space.
Pretreatment cartridges, deionized water cartridges and UV lamps can be replaced by the customer.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan