AS ONE Heat Insulating Ceramic Low Thermal Expansion Type AD-D1-1101 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
| Model Number | AD-D1-1101 |
|---|---|
| Unit | 1pc |
| Size (mm) | 10x10x1 t |
| Coefficient of Linear Expansion (°C) | '4.7x10 ^ -6 at 350°C |
| Heat Shock Resistance (Kelvin) | 350 |
| Parallelism (µm) | 10 |
| Package Size (mm) | 95x65x25 |
| M Code | 20883374 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 April 2023 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
It is an extremely excellent low-thermal expansion material with a coefficient of linear expansion comparable to that of aluminum nitride and silicon carbide.Ceramic material with strong thermal shock resistance.
Has excellent workability and no contamination problems.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan