KIJO Deepcycle Gel Battery (Aki Kering Gel) JDG12-100 100Ah-12V 1pc

#Nomor SKU S035966159
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number JDG12-100
Unit 1pc
Nominal Voltage (V) 12
Nominal Capacity (Ah) 100
Design Life 12 Years
Terminal M8
Container material ABS
Rated Capacity (hour) 10 (10.0 to 10.8V)
Internal Resistance (miliΩ) Full Charged at 25 : 5.2
Max. Discharge Current (A) 1200 (5S)
Operating Temperature (°C) Discharge : -40 to 60 (-40 to 149°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
Charge Current (A) Max. 25; Recom 10
Berat (Kg) 30.0
Tanggal Produk Terdaftar 27 April 2023
Terakhir Diperbaharui 14 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General Features
- Nano silica colloidal electrolyte and high tin positive plate alloy design to enhance battery performance
- Relatively rich electrolyte, high temperature and low temperature performance is superior
- Long cycle life, excellent deep cycle discharge ability
- Excellent charge acceptance ability
- Precision sealing technology
- Long life
Use
Applications
- Solar / wind energy and other new energy storage
- UPS/EPS
- Power systems
- Telecommunications system
- Emergency lighting, Auto control system
- Solar/wind generating storage cyclic
- Other general purpose

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait