KIJO Deepcycle Gel Car Battery (Aki Mobil Kering Gel)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Nominal Voltage (V)12
Nominal Capacity (Ah)100
Design Life12 Years
TerminalM8
Container materialABS
Rated Capacity (hour)10 (10.0 to 10.8V)
Charge Current (A)Max. 25; Recom 10
Internal Resistance (miliΩ)Full Charged at 25 : 5.2
Max. Discharge Current (A)1200 (5S)
Operating Temperature (°C)Discharge : -40 to 60 (-40 to 149°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General Features
- Nano silica colloidal electrolyte and high tin positive plate alloy design to enhance battery performance
- Relatively rich electrolyte, high temperature and low temperature performance is superior
- Long cycle life, excellent deep cycle discharge ability
- Excellent charge acceptance ability
- Precision sealing technology
- Long life
Use
Applications - Solar / wind energy and other new energy storage - UPS/EPS - Power systems - Telecommunications system - Emergency lighting, Auto control system - Solar/wind generating storage cyclic - Other general purpose

Ulasan Produk

Tidak ada ulasan