SOLANA Solar Panel Monocrystalline SOL-M12 100W 12V 1pc

Rp839.900
Persediaan

Spesifikasi Produk

Model Number SOL-M12 100W
Unit 1pc
Voltage at Pmax (V) 18.1
Current at Pmax (A) 5.52
Open Circuit Voltage (V) 22.1
Short Circuit Current (A) 5.86
Dimensions (cm) 100x67x3
Voltage (V) 12
Module Efficiency (%) 14.9
Solar Cell (mm) Poly-crystalline 156.75x104.5
Power Tolerance (%) Pmax 0 to +3
Numbers of Cells 36pcs of cells in series
Max. System Voltage (VDC) 600
Max. Series Fuse Rating (A) 10
Temperature Cycling Range (°C) -40 to +85
Normal Operating Temperature Conditions (NOTC) (°C) 47
Temperature Coefficients (%/°C) ISC +0.06, VOC ISC -0.35, Pmax -0.4
Load Capacity 680pcs/20'GP, 2244pcs/40'HQ
Berat (Kg) 8.0
Tanggal Produk Terdaftar 27 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Structure of Solar Modules
- Cells
The hi-efficiency of mono and poly solar cells ensure adequate power for panels.
- Glass
Low-iron tempered glass, 3.2mm thickness with higher reflectivity.
- EVA
Highertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.
- Back film
Increase efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.
- Aluminum Frame
Usingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan