Camozzi Pneumatic Solenoid Valve A Series A231-BC2 1pc

Rp889.900
Persediaan

Spesifikasi Produk

Model Number A231-BC2
Unit 1pc
Function 3/2 NC
Operation Direct acting poppet type
Pneumatic Connections Fixed O-ring interface - M5
Nominal Diameter (mm) 1.5
Nominal Flow (nl/minute) 40 to 130 (air @ 6bar, pressure Loss 1bar)
Flow Coefficient Kv (L/minute) 0.62 to 2.0
Operating Pressure (bar) -0.9 to 15
Operating Temperature (°C) 0 to 60 (with dry air -20)
Medium Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas
Response Time (ms) ON <15 - OFF <25
Installation In any position
Body Material Nickel-plated brass
Seal Material HNBR, FKM
Internal Parts Material Stainless steel
Voltage (V) 12 to 110 DC - 24 to 380 AC - 50/60Hz
Voltage Tolerance (%) ±10 (DC) / -15 to +10 (AC)
Power Consumption (W) 3-5 (DC) / 3.5-7VA (AC)
Duty Cycle (%) ED 100
Electrical Connection F (155°C)
Protection Class DIN 43650 connector, (A, B Shape), IP65 with connector
Berat (Kg) 0.8
Tanggal Produk Terdaftar 18 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.
The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya,
- Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- Ports: M5, G1/8, R1/8, cartridge ø4
- Bistable version also available (with magnetic memory)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan