Series 4 solenoid valves have been designed in the 3/2, 5/2, 5/3 versions and with the following two devices of actuation:
- electropneumatically actuatedwith mechanical spring return
- electropneumatically actuated and return with external and internal air pressure supply
Series 4 valves are equipped with a manual override which allows a stableoperation and they are particularly suitable for mounting in arduous conditions.
All these valves can be operated by solenoids Series U, G A8 and H8.
Moreover, valves with ports G1/2 only can be supplied with solenoids Series A6 (32x32).
Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
Camozzi Electrop. Spool Valve Series 4 468-33 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | 468-33 |
|---|---|
| Unit | 1pc |
| Material | AL body and subbases, stainless steel spool, technopolymer end cover, NBR PU seals |
| Operating Temperature (°C) | 0 to 60 (with dry air at -20) |
| Medium | Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil., Once applied the lubrication should never be interrupted. |
| Function | 5/3 CC |
| Mounting | In-line/on manifold |
| Min. Pilot Pressure (bar) | 2.5 |
| Working Pressure (Bar) | -0.9 - 10 |
| Installation | In any position |
| Flow Rate Qn (nl/minute) | 700 |
| Valve Functions | 5/3 CC |
| Construction | Balanced spool type |
| Ports | G1/8 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 18 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya, - Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||