YAMATO SCALE Digital Weight Scale Tested DP-6800K-30 1pc

Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number DP-6800K-30
Unit 1pc
Weighing/Scale Interval (kg/g) 30/5, 32/10
Scale Interval Platform Size (mm) 350x500
Battery Life About 600 hours by using alkali battery continuously
Package Size (mm) 431x860x274
Berat (Kg) 17.0
Tanggal Produk Terdaftar 18 April 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a highly accurate 1/6000 scale and can be used in various industries such as manufacturing, transportation and agricultural industries. It has a checker function that displays "light amount", "appropriate amount", and "excess amount" by 3 color LED lamps when upper and lower limit values are set. First, the target mass value is displayed as a negative value, and it is equipped with a quantitative measurement function that enables measurement work to be carried out until it always becomes 0 kg. *When you place an order, please tell us the name of the region in which you use the scale.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait