YAMATO SCALE Digital Weight Scale Tested

Sebelum PPN:
Rp27.999.900
Spesifikasi
Package Size (mm)431x860x274

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a highly accurate 1/6000 scale and can be used in various industries such as manufacturing, transportation and agricultural industries. It has a checker function that displays "light amount", "appropriate amount", and "excess amount" by 3 color LED lamps when upper and lower limit values are set. First, the target mass value is displayed as a negative value, and it is equipped with a quantitative measurement function that enables measurement work to be carried out until it always becomes 0 kg. *When you place an order, please tell us the name of the region in which you use the scale.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait