ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca) 36481090 1box(100pcs)

#Nomor SKU S035906513
Wishlist
Rp4.799.900
Persediaan

Spesifikasi Produk

Model Number 36481090
Unit 1box(100pcs)
Pressure Drop (Kpa) 0.32
Collection Efficiency (0.3 .mu.m DOP%) 99.9
Filtration Times Filtration time of 15 mL of 20 °C particle-free water at a pressure of 39 kPa under a filter paper area of 100 * 9.6 cm²
Weight (g/m²) 70
Maximum Operating Temperature (°C) 120
Organic Binders Yes
Retention Particle Size (mm) 0.6
Size (mm) 90
Thickness (mm) 0.21
Shape circles
Application Measurement of suspended substances in water (Plant Wastewater Test Methods) specified in JIS K 0101 (industrial water test method) and JIS K 0102 (SS SS)
Package Size (mm) 100x100x50
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2023
Terakhir Diperbaharui 23 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Made only from extremely fine borosilicate glass fibers, the filtration speed is fast and the retention of precipitates is excellent, enabling high-efficiency filtration in a short time. It is treated with an organic binder (acrylic resin) for high strength and easy handling.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan