AS ONE Fire Resistant Cabinet Self-Closed WA810121 1pc

#Nomor SKU S035879381
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number WA810121
Unit 1pc
Size (mm) 590x460x890
Inner size (mm) 510x380x790
Package Size (mm) 540x680x905
M Code 19811707
Berat (Kg) 54.5
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Has excellent corrosion and humid resistance with leadfree coating. Double steel plate structure (38*mm*) to reduce heat transfer. Height of shelf board is adjustable in 65*mm* pitch. Shelf has leakproof structure and and bottom has structure in which leaked liquid can be reserved up to 53*mm* height. Door is fixed by 3 points and can be closed firmly. Door has selfclosing mechanism and does not remained open.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan