NAVIS Ergonomic Chair EDC1810 1unit

#Nomor SKU S035868897
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number EDC1810
Unit 1unit
Material Seat/Fabric , backrest/PP (Polypropylene) , Leg/Aluminium Die-Cast , Armrest/PU (polyurethane) , Caster/PU (polyurethane)
Bearing Surface Size (mm) 510x440
Bearing Surface Height (mm) 450 to 550
Dimensions (mm) 640x620x1150 to 1250
Caster Diameter (mm) 50
Caster Type (Without Stopper)
Load Tolerance (kg) 120
Package Size (mm) 750x320x660
Berat (Kg) 47.3
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Blissful seating comfort. The chair is designed based on ergonomics, so you can sit comfortably. With a locking function, you can relax. The height and angle of the seat and headrest and the height of the armrest can be adjusted to fit various body types. Comes with lumbar support to reduce the burden on the lower back.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan