AS ONE Electronic Ignition Type Bunsen Burner Cartridge Adapter For Commercial Gas CP250 1pc
Rp9.299.900
Persediaan
Spesifikasi Produk
| Model Number | CP250 |
|---|---|
| Unit | 1pc |
| Material | Stainless Steel (SUS304), brass, PP (polypropylene), aluminum |
| Applicable Cylinder | Commercial (Iwatani cylinder) |
| Package Size (mm) | 210x170x130 |
| M Code | 62099626 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 17 April 2023 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Fuego SCS Basic offers 2 types of burning method: Burns only while the foot switch is pressed and held (standard operation) and starts burning when the foot switch is pressed once, and stops burning when the foot switch is pressed again. Fuego SCS・Fuego SCS Pro are equipped with the infrared sensor doubleclick function which ignites after two operations to prevent ignition caused by malfunction. Using adapter for CV 360 and CV 360 can be used without gas pipingKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan