AS ONE Burner Bunsen Adapter Gas Cartridge Commercial (Adaptor Gas Pembakar)

Sebelum PPN:
Rp9.899.900
Spesifikasi
MaterialStainless Steel (SUS304), brass, PP (polypropylene), aluminum
Applicable CylinderCommercial (Iwatani cylinder)
Package Size (mm)210x170x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Fuego SCS Basic offers 2 types of burning method: Burns only while the foot switch is pressed and held (standard operation) and starts burning when the foot switch is pressed once, and stops burning when the foot switch is pressed again. Fuego SCS・Fuego SCS Pro are equipped with the infrared sensor doubleclick function which ignites after two operations to prevent ignition caused by malfunction. Using adapter for CV 360 and CV 360 can be used without gas piping

Ulasan Produk

Tidak ada ulasan