AS ONE Earthquake-Resistant Chemical Closet SP-945 1pc

#Nomor SKU S035859024
Wishlist
Rp24.999.900
Persediaan

Spesifikasi Produk

Model Number SP-945
Unit 1pc
Size (mm) 450x700x900
Accessories Tray (PP-80)x6 pieces, shelf with railx6 pieces, bottle protector (B-500)x6 pieces, fixture, connecting metal parts suite
Body Material Body/steel, chemical resistance coating finish, Tray, bottle protector/PP (polypropylene), Rail/steel
Amount Of Storage Of Reagent Bottle (ml x pcs ) 500x72
Number Of Stages Of Tray 3 stagesx2 rows
Tray Size Tray
Package Size (mm) 540x790x920
M Code 45534081
Berat (Kg) 34.8
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Bottle protector holds reagent bottles firmly to prevent breaking at earthquake. Suitable for managing of chemical as it is provided with key. Connectable laterally with attached connecting bracket, so possible to combine them freely. Possible to exhaust inside air by installing exhaust duct (sold separately) .

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan