AS ONE Desktop Cooling Trap UT-1AS 1unit

#Nomor SKU S035839156
Wishlist
Rp62.999.900
Persediaan

Spesifikasi Produk

Model Number UT-1AS
Unit 1unit
Chamber Dimensions (mm) 90x225
Ambient Temperature Range (°C) -5 - 35
External Dimensions (mm) 300x370x317
Configuration Frozen machine, refrigerant/air cooling type, output R507A 400W, Service outlet/MAX 4A (for diaphragm pump)
Rated Power Supply (50/60 Hz) (VAC) 100
Trap Method Direct trap by can body cooling method, glass condenser
Dehumidification Capacity (kg) 0.5
Minimum Achievable Temperature (°C) -50
Power Input (A/VA) 6/600
Package Size (mm) 570x590x500
M Code 33231624
Berat (Kg) 32.0
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Both English and Japanese are indicated to achieves convenience. These products efficiently collect harmful steam by utilizing temperature differences. Improving solvent recovery ratio in concentration devices and drying devices. Steam is condensed, collected and recovered more efficiently when temperature difference is larger between the boiling point of the solvent under pressure and the collection part temperature. HFC (hydrofluorocarbon) is ecofriendly.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan