KASUGA DC Anti-Static Blower KD-750B-1 1unit

#Nomor SKU S035836971
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number KD-750B-1
Unit 1unit
Ion Balance (V) ±10 or less (factory-configured)
Size (mm) 183x60x172
Ion Generation Method AC corona discharge method
Discharge Electrode Needle Tungsten
Air Volume (kL/minute) 3.68
Ozone Generation (Distance 300 mm) (ppm) 0.02
Sensor Electrode Supplied from the ITI-02
Sensor Cable Length (m) 1.8
Package Size (mm) 230x220x230
Berat (Kg) 1.7
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 21 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Cleaning lamp signals when unit needs cleaning. Lock mechanism applied for angle adjustment part prevents change of angle due to vibration. <KD750B1> This unit boasts superior ionization performance through use of 8 discharging electrode needles and a high aircapacity fan. Variable (nonstep) fan speed supports ionization from microelectronic devices and long distance. Cleaning alarm, highvoltage alarm, fan failure alarm are included as standard and moreover LED lamp informs those failure.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan