JOTUN Jotamastic Paint 90 (Cat Tembok) RAL 7047 Telegrey 4 4.55L 1set
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | RAL 7047 |
|---|---|
| Unit | 1set |
| Color | Telegrey 4 |
| Size (L) | 4.55 |
| Solid By Volume (%) | 80 ± 2 |
| Gloss Level (GU 60°) | Semi Gloss (35-70) |
| Flash Point (°C) | 35 |
| Density (kg/L) | 1.4 |
| Dry Film Thickness (µm) | 100-300 |
| Wet Film Thickness (µm) | 125-375 |
| Theoretical Spread (m²/L) | 8-2.7 |
| Application Methods | Spray, Brush, Roller |
| MCI Tintable | Yes |
| Technology | Epoxy mastic |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 06 April 2023 |
| Terakhir Diperbaharui | 08 July 2025 |
Informasi Produk
Description
Jotamastic 90 is a tintable surface-tolerant abrasion resistant epoxy mastic primer designed for maintenance and repair. It contributes to green building rating points by meeting the requirements for IEQ under LEED 2009, and EQ and MR under LEED v4, Mat 01 under BREEAM International (2016) and Hea 02 under BREEAM International (2013).
Jotamastic 90 product is tintable in a wide range of colours in Jotun's Multicolor Industry (MCI) system. It is specially designed for areas where optimum surface preparation is not possible or required and provides long-lasting protection in environments with high corrosivity. It can be used as a primer, midcoat, finish coat or as a single-coat system in atmospheric and immersed environments. Jotamastic 90 is suitable for use on properly prepared carbon steel, galvanised steel, stainless steel, aluminium, concrete and a range of aged coating surfaces. It can be applied at sub-zero surface temperatures.
Substrate:
Carbon steel
Galvanized steel
Stainless steel
Concrete
Coated surfaces
Shop primed steel
Jotamastic 90 product is tintable in a wide range of colours in Jotun's Multicolor Industry (MCI) system. It is specially designed for areas where optimum surface preparation is not possible or required and provides long-lasting protection in environments with high corrosivity. It can be used as a primer, midcoat, finish coat or as a single-coat system in atmospheric and immersed environments. Jotamastic 90 is suitable for use on properly prepared carbon steel, galvanised steel, stainless steel, aluminium, concrete and a range of aged coating surfaces. It can be applied at sub-zero surface temperatures.
Substrate:
Carbon steel
Galvanized steel
Stainless steel
Concrete
Coated surfaces
Shop primed steel
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
Key features:Surface-tolerant
Tintable
Short overcoating intervals
Long lifetime in high corrosivity environments
Robust and user friendly
Contributes to green building standard credits
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/JOTUN%20Jotamastic%20Paint%2090%20(Cat%20Tembok)%20RAL%207047%20Telegrey%204%204_55L%201set/alS035767381-1.jpg)