Hytera Handy Talky (HT) AP 588 1pc

#Nomor SKU S035756811
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number AP 588
Unit 1pc
Frequency Range (MHz) UHF : 400-470; VHF : 136-174
Channel Capacity 128
Zone Capacity 8
Zone Channel 16
Channel Spacing (kHz) 12.5/20/25
Operating Voltage (V) Rated 7.4
Battery Capacity (mAh/V) 1500/7.4, Optional 2200/7.4
Battery Life (hour) (5/5/90 Duty Cycle,High TX Power) 12 (1500mAh), 16 (2200mAh)
Frequency Stability (ppm) ± 0.5
Antenna Impedance (ohm) 50
BT (Optional) BT 5.0 BLE+EDR
Display (inch) 1.44 monochrome LCD, 128X32pixel
RF Output Power (W) VHF: 5/1; UHF: 4/1
FM Modulation (kHz) 11K0F3E@12.5 ; 14K0F3E@20; 16KOF3E@25
Conducted/Radiated Emission (dBm/GHz) -36 <1; -30 >1
Modulation Limiting (kHz) ± 2.5@12.5 ; ±4.0@20; ±5.0@25
FM Hum & Noise (dB) 40 @12.5kHz ; 43 @20kHz; 45 @25kHz
Adjacent Channel Power (dB) 60 @12.5kHz ; 70 @20/25kHz
Audio Response (dB) ± 1 to -3
Dimensions (mm) 115x55x29.5
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 April 2023
Terakhir Diperbaharui 23 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analogue Radio
The AP588 series business radio is the perfect choice for instant communication. With a 3W speaker, the compact and light AP5 series can deliver loud and clear audio that allows you to hear and be heard in background noise. It has an incredibly long 18-hour battery life in its most minimal form. Type-C USB charge plug allows users to charge the radio with a power bank anywhere. With the extended range and a bunch of productivity and efficiency increasing features, the AP5 series will ensure you stay connected and productive.
Feature
Functions
SCRAMBLER
Protects your voice communications against casual listeners. Inverts and restores the frequency spectrum of a certain frequency point to encrypt the voice

SCAN
Allows you to listen to activities on other channels, keeping track of your colleagues

AROUND
Allows you to continue communication in direct mode when the repeater malfunctions or the radio is out of the coverage of the repeater

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan