Hytera Handy Talky (HT)

Sebelum PPN:
Rp2.099.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DMR and Analogue Radio
Hytera BP568 comes with a 1.77-inch colour display, light and compact with 3W high-power loudspeaker. It is ideal for use in retail, hospitality, or education. Supports both digital and analog modes. The BP568 has an extended range in class and features 256 channels, making group communication more flexible. In addition, high energy battery and Type-C USB charging allow you to stay operationally productive.

Functions
HIGH ENERGY BATTERY
The BP5 series uses international well-known brand batteries with a long service life. It still has 80% of the initial battery capacity after 500 charge-discharge cycles. The radio can be charged from 0% to 100% in only 1.8 hours. After charging for 1 hour it can work for 10 hours. A 10W rapid-rate charger ensures safe and reliable charging which can work in harsh environments such as high or low temperatures.

CLEAR AND LOUD AUDIO
Light and compact with a built-in intelligent noise reduction algorithm, to eliminate unwanted background noise, supports three-level noise reduction adjustment so even if the other party is speaking in a noisy environment, you can still listen clearly. 3W high-power loudspeaker with a loudness of up to 90dBA, the sound is clear and loud even in noisy and other harsh conditions; good howling suppression ability, even if many people use the walkie-talkie in the same room, there will be no annoying howling sound.
Feature
Smooth Analog-to-Digital Migration
BP5 Series can operate in digital or analog mode, which is the ideal solution for you to migrate from analog to digital with minimal disruption and investment. Moreover, BP5 Series provides 256 channels, making packet communication more flexible.

Unrivaled Ruggedness
IP54 rated, BP5 Series stands up to water and dust. BP5 Series has an anti-abrasive and anti-scratching housing and durable keys being tested with 400,000 presses. Therefore, the users can use BP5 Series in any harsh environment.

Design for Ease of Use

Clear and Loud Audio
With the professional noise cancellation algorithm adopted, BP5 Series can filter out the ambient noise. The 3-watt speaker can deliver the audio with the loudness up to 90dB. So the users can hear the voice clearly from each other even in an uproarious environment. Plus, when multiple BP5 Series radios are used together in close proximity, no annoying howling occurs.

Voice Announcement
If the users are too busy to read the content on the screen or the model they just got has no screen, BP5 Series can give a voice announcement whenever the users perform an operation such as channel switch. This keeps their eyes on the task at hand.

Communicate Throughout the Workplace
BP5 Series comes with the high-sensitivity RX module and high-efficiency monopole antenna for stronger signal penetration. Thus, the users can communicate smoothly even with low battery or in weak signal areas. Additionally, the antenna has the unique thickened thread design for great flexibility, better radiation efficiency, prolonged service life, and extended communication range.

Outlast Your Shift
BP5 Series features an uncompromised, long-lasting battery which remains 80% capacity even after over 500 charges and discharges. Benefiting from powerful 10W charging, BP5 Series can be fully charged only in 1.8 hours; in other words, one-hour charging means 10-hour working time on a 5-5-90 duty cycle. The Type-C USB port on the radio allows the users to charge BP5 Series anywhere with a power bank. In addition, the battery is rugged enough to withstand extreme temperature.

Purpose-built Design
The slim and lightweight design makes BP5 Series easy to hold and carry. Using the two-shot molding, the radio looks stunning and ensures better tactile feel. The color can be customized to match the working environment or uniforms.

Trustworthy Quality
BP5 Series is built with Hytera quality. At Hytera, quality is everywhere, from the world's largest professional mobile radio (PMR) production line, to strict supplier management system, to stringent quality control process. All of these contributes to the durability and reliability of each radio.

Ulasan Produk

Tidak ada ulasan