AS ONE Conductivity (Antistatic) Spiral Tube Cover CTC-08 1roll

#Nomor SKU S035736837
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number CTC-08
Unit 1roll
Material Conductive PP (polypropylene)
Volume Resistivity (ohm/cm) 5.0x10^2
Potential Amount Of Surface Charging (kV) 0.11 - 1.14
Outer Diameter Of Applicable Tube (mm) 10, 12
Operating Temperature Range (°C) Room temperature to 85
M Code 21337828
Berat (Kg) 0.3
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This conductive tubing cover serves to remove static electricity from tubing exterior
When cover is attached to resin tubing, its electrostatic shield effect prevents fire caused by spark discharge
Possible to quickly attached cover with dedicated jig
Cover can also easily be installed after piping has been laid

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan