OKI Printer LED Color High-Performance Model C835DNW 1pc
Rp49.999.900
Persediaan
Spesifikasi Produk
| Model Number | C835DNW |
|---|---|
| Unit | 1pc |
| Paper | A3, A4, A5, A6, B4, B5, B6, B6 Half, B7, B8, Legal 13 ", Legal 13.5", Legal 14 ", Tabloid, Letter, Executive, 16 K, 8 K, Statement, Folio, Banner, Envelope, Postcard, Reciprocating Postcard, Index Card, Photo Size (4 "x6", 5 "x7") (100x150 mm , 125x175 mm |
| External Dimension (mm) | 449x552x360 |
| Printing Method | Digital 4-Chain Full Color dry type Electrophotographic System |
| Continuous Print Speed (ppm) | 36 |
| Print Resolution (dpi) | 600 × 1200 dpi/600 × 600 dpi/600 × 600 dpi (2 bits) |
| Main Output Tray Capacity (sheets) | 270 |
| Power Supply (V AC) | 100 (at 50/60Hz) |
| Specifications | printer (high performance model) |
| Berat (Kg) | 7.5 |
| Tanggal Produk Terdaftar | 03 April 2023 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
Reduce paper and toner usage by consolidating multiple documents into a single sheetIt is equipped with 6 toner save modes
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan