OKI Printer LED Color High-Performance Model (Alat Cetak/Print)

Sebelum PPN:
Rp56.999.900
Spesifikasi
PaperA3, A4, A5, A6, B4, B5, B6, B6 Half, B7, B8, Legal 13 \", Legal 13.5\", Legal 14 \", Tabloid, Letter, Executive, 16 K, 8 K, Statement, Folio, Banner, Envelope, Postcard, Reciprocating Postcard, Index Card, Photo Size (4 \"x6\", 5 \"x7\") (100x150 mm , 125x175 mm
External Dimension (mm)449x552x360
Printing MethodDigital 4-Chain Full Color dry type Electrophotographic System
Continuous Print Speed (ppm)36
Print Resolution (dpi)600 × 1200 dpi/600 × 600 dpi/600 × 600 dpi (2 bits)
Main Output Tray Capacity (sheets)270
Power Supply (V AC)100 (at 50/60Hz)
Specificationsprinter (high performance model)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Reduce paper and toner usage by consolidating multiple documents into a single sheet
It is equipped with 6 toner save modes

Ulasan Produk

Tidak ada ulasan