AS ONE Clinical Radiation Thermometer CISE-01/BG 1unit

#Nomor SKU S035725862
Wishlist
Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number CISE-01/BG
Unit 1unit
Size (mm) 42x47x145
Measurement Accuracy (°C) ±0.2
Measurement Site forehead
Measurement Range (°C) 32.5 to 42
Minimum Display Unit (°C) 0.1
Memory Once
Accessories Dedicated stand
Power Supply AAA size batteryx2 pieces (for test)
Display Celsius
Measurement Item Body temperature
Berat (Kg) 0.3
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Body temperature can be easily measured with the forehead for 1 second (axillary temperature)
Measure at a distance of 1 -3 cm from the forehead
It is hygienic because it is non-contact
Eliminates the need for alcohol disinfection
It can quickly and accurately perform routine temperature checks in wards and facilities
Integrated management of all processes, including manufacturing and repair, in Japan
It is a completely domestic thermometer
There is a 1-year quality assurance period (free repair during the period)
The upper model "99TS" can measure skin surface temperature in addition to body temperature
*It is a product for medical facilities
When measuring, please use after placing the subject and CISE in the same ambient temperature for 15 minutes

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait