RYOBI Charging Set Driver Drill Kit BD-7210KT 1pc
Rp3.499.900
Persediaan
Spesifikasi Produk
| Model Number | BD-7210KT |
|---|---|
| Unit | 1pc |
| Size (mm) | 151x57x222 |
| Rotation Low Speed (rpm) | 0-330 |
| Charging hour (minute) | 60 |
| Maximum Torque Low Speed (N m) | 12 |
| Drilling Capacity (Iron Steel/Wood) (mm) | 7/12 |
| Screw Tighten Capacity (Wood) (mm) | 4.1x32 |
| Drill Set Content (mm) | 1.5,2,2.5,3,3.2,3.5,4,4.5,4.8,5,5.5,6,6.5 |
| Accessories | Drill bit (iron steel drill) 2, 3, 4, 5, 6x1 piece each, Driver bit (No. 2x65), Battery pack, Charger |
| Power Supply (V) | 7.2 |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 03 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
This drill comes with 6 types of drill bits you can use immediatelyThe 20-level clutch allows you to choose the optimal torque for tightening screws
You can easily mount or remove drill bits with the keyless chuck
Switch between high and low speeds to adjust the operation to the drilling material
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan