RYOBI Charging Set Driver Drill Kit

Sebelum PPN:
Rp4.199.900
Spesifikasi
Size (mm)151x57x222
Rotation Low Speed (rpm)0-330
Charging hour (minute)60
Maximum Torque Low Speed (N m)12
Drilling Capacity (Iron Steel/Wood) (mm)7/12
Screw Tighten Capacity (Wood) (mm)4.1x32
AccessoriesDrill bit (iron steel drill) 2, 3, 4, 5, 6x1 piece each, Driver bit (No. 2x65), Battery pack, Charger
Drill Set Content (mm)1.5,2,2.5,3,3.2,3.5,4,4.5,4.8,5,5.5,6,6.5
Power Supply (V)7.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This drill comes with 6 types of drill bits you can use immediately
The 20-level clutch allows you to choose the optimal torque for tightening screws
You can easily mount or remove drill bits with the keyless chuck
Switch between high and low speeds to adjust the operation to the drilling material

Ulasan Produk

Tidak ada ulasan