TECHSUS Autoclavable Trolley NW-9060MC-FB 1unit

Rp56.999.900
Persediaan

Spesifikasi Produk

Model Number NW-9060MC-FB
Unit 1unit
Material SUS304 (Caster Part Excluded)
Foot Brake Yes
Handle Height (mm) 850
Load Tolerance (Even Loading) (kg) 450
Caster Diameter (mm) 125
Size (mm) 900 (960)x600x213
Berat (Kg) 30.9
Tanggal Produk Terdaftar 03 April 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
MC nylon wheels make it safe to use in high temperature environments
Since the material of the brake pad is made of silicon, there is little deterioration and it can be used in an autoclave
Since the handle is fixed by welding and does not wobble, the starting force is easily transmitted to the caster
The corners are R treated, so they hit the walls and objects gently

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan