Black Diamond Headlamp Sprint 225 Graphite 1pc

Rp1.099.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Graphite
Battery Li-Ion
IPX Rating IPX4
Lumens (lm) 225
Maximum Burn Time (hour) High: 1.5, Reserve: 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 March 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An award winning headlamp: Best in Gear 2020 Believe in the Run Award
A light that easily fits into the pocket of your running shorts or vest and is virtually unnoticeable on your head, the Black Diamond Sprint 225 is purpose-built to power fast-paced morning runs or post-work trail sessions.
With 225 lumens on the max setting with an average 2.5 hours of burn time, the lithium ion battery is rechargeable via USB, and the light’s storm proof IPX4 rating protects against rain and sleet from any angle.
In addition, the Sprint 225 utilizes our updated optical efficiency, which provides brighter light with more peak intensity, plus now you can easily track battery life with a six-setting, three-LED batter meter.
The Brightness Memory feature allows you to turn the light on and off at a chosen brightness without reverting back to the default setting, and the Sprint 225’s PowerTap™ Technology makes for instant brightness adjustment with the tap of your finger. Finally, the light’s vari-width headband is lightweight, packable, and stays comfortably in place on high-output runs.
Feature
- Produces 225 lumens on max setting
- Compact, low-profile design is powered by a lithium ion rechargeable battery (3-hour USB charge time)
- Vari-width elastic headband purpose-built for running
- Six-setting 3 LED battery meter
- PowerTap Technology allows instant transitioning between full and dimmed power
- Brightness Memory allows you to turn the light on and off at a chosen brightness and revert to its most recent brightness
- Settings include full strength, dimming and strobe
- Multifaceted optical lens design
- Lockout feature safe guards against accidental use when stored in a pack or pocket
- IPX4: Storm proof—Tested to withstand rain and sleet from any angle
- 750 ma-Hr li-ion battery

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan