Crosby Eye Bolt (Baut Mata) S-279 3/4x2inch 1pc

#Nomor SKU S035595274
Wishlist
Rp619.900
Persediaan

Spesifikasi Produk

Model Number S-279
Unit 1pc
Size (inch) 3/4x2
Thread UNC
Working Load Limit (lbs) 7200
Dimension A Thread (inch) 3/4 - 10
Dimension B (inch) 2.05
Dimension C (inch) 2.76
Dimension D (inch) 1.5
Dimension E (inch) 5.07
Dimension F (inch) 0.63
Dimension G (inch) 1.38
Dimension H (inch) 1.71
Weight Per 100 (lbs) 96
Berat (Kg) 0.5
Tanggal Produk Terdaftar 24 March 2023
Terakhir Diperbaharui 12 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Forged steel - Quenched & Tempered.
• Working Load Limits shown are for in-line pull. For angle loading, see Warnings & Applications.
• Fatigue rated at 1-1/2 times the Working Load Limit at 20,000 cycles.
• Recommended for in-line pull.
• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these bolts meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan