Singing Rock Safety Helmet Flash Industry Yellow 1pc

#Nomor SKU S035594543
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Yellow
Size (cm) UNI (53-63)
Material ABS/PC
Standard CE1015, EN 397
Berat (Kg) 3.0
Tanggal Produk Terdaftar 21 March 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional safety helmet for industrial work and construction sites. Fulfills EN 397 entirely. Its main purpose is to protect the user against falling objects and voltage.

- helmet construction with shock resistant ABS/PC shell and without EPS lining provides great ventilation and comfort for the user
- fully adjustable headband with two side and two rear adjusting sleeves to regulate the length of the chin straps
- fast, easy and durable size adjustment mechanism on the back of the helmet with UNI size 53-63 cm
- suspension straps easily adjustable to 3 depth levels
- inner padding fully removable and hand or machine washable at 30°C (86°F)
- can be safely used in the temperatures ranging from -30 to +50°C (from -22 to +122°F)
- four head lamp holders for any head lamp available on the market
- universal 30mm accessory slot is compatible with most of the visors and hearing protectors on the market
- certified with Hellberg safety earmuffs
- safety chin strap in compliance with EN 397 is released at a load ranging between 15 and 25 daN (approx. 15-25 kg), which eliminates the risk of strangling
- suitable for working situations where, in case of fall, the risk of strangling is higher than risk of dropping the helmet
- fulfills EN 397 optional requirements: low temperature (-30°C), lateral deformation, electrical insulation (440V a.c.)
- fulfills side impact force requirements according EN 12492
- reflective stickers included
- unique number marking
Peringatan
Semua produk helm (*yang sudah termasuk inner dan/atau tali dagu), akan dikirimkan dalam kondisi belum terpasang. Silakan melakukan konfirmasi ulang kepada tim CS kami sebelum pemesanan terkait termasuk atau tidaknya inner dan/atau tali dagu.
Warning
All helmet products (including inner padding and/or chin strap) will be shipped unassembled. Please confirm with our customer service team before placing an order whether the inner padding and/or chin strap are included.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait