THK Caged Ball LM Guide SHS Block SS Type SHS25C1SS 1pc

#Nomor SKU S035580546
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number SHS25C1SS
Unit 1pc
Height M (mm) 36
Width (mm) 70
Length L (mm) 92
Dimensions b (mm) 57
Dimensions c (mm) 45
Dimensions s (mm) M8
Dimension L1 (inch) 71
Dimensions t (mm) 9.1
Dimensions k (mm) 30.2
Dimension N (mm) 7.5
Dimensions e (mm) 12
Grease Nipple B-M6F
Dimensions e0 (mm) 4.5
Dimensions f0 (mm) 5.5
Dimensions d0 (mm) 3
Contamination Protection With end seal + side seal + inner seal
Basic Load Rating - Dynamic C (kN) 31.7
Basic Load Rating - Static C0 (kN) 52.4
Dimensions h (mm) 6.8
Dimensions t1 (mm) 12
Berat (Kg) 0.8
Tanggal Produk Terdaftar 17 March 2023
Terakhir Diperbaharui 29 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate.
Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations. In addition, the LM block can receive a well-balanced preload, increasing the rigidity in the four directions while maintaining a constant, low friction coeffi cient. With the low sectional height and the high rigidity design of the LM block, this model achieves highly ac curate and stable straight motion.
- [4-way Equal Load]
Each row of balls is placed at a contact angle of 45° so that the rated loads applied to the LM block are uniform in the four directions (radial, reverse radial and lateral directions), enabling the LM Guide to be used in all orientations and in extensive applications.
- [Self-adjustment Capability]
The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion.
- [Global Standard Size]
SHS is designed to have dimensions almost the same as that of Full Ball LM Guide model HSR, which THK as a pioneer of the linear motion system has developed and is practically a global stan dard size.
- [Low Center of Gravity, High Rigidity]
As a result of downsizing the LM rail section, the center of gravity is lowered and the rigidity is in creased.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
The flange of the LM block has tapped holes. Can be mounted from the top or the bottom. Used in places where the table cannot have through holes for mounting bolts.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait