Senator Cantilever Home Improver Toolbox (Kotak Alat Kantilever) SEN5931410K 21inch 1unit
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | SEN5931410K |
|---|---|
| Unit | 1unit |
| Size (inch) | 21 |
| eclassCode | 21100490 |
| Height (mm) | 205 |
| Lock Type | None Padlock |
| Color | Blue |
| Material | Steel |
| Berat (Kg) | 3.1 |
| Tanggal Produk Terdaftar | 02 March 2023 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Available in two varying sizes, this range of cantilever toolboxes are supplied in an attractive blue colour. Manufactured from durable steel, they are ideal for everyday use on construction sites and in harsh and punishing environments. Possessing a two piece cantilever lid with padlock hole for additional security as well as a large base compartment with four easy access cantilever trays for additional storage. The full width carry handle automatically closes the trays when lifting.
Feature
- Constructed from high quality steel for resistance to wear and tear as well as corrosion- Possesses a padlock eye to bolster the security of your tools (sold separately)
- Consists of a large base compartment and four smaller cantilever trays to ensure there is ample space for larger hand and power tools as well as smaller components and tools
- Carry handle allows for easy transportation and also closes the cantilever compartments automatically when in transit
Use
- Ideal for use on construction sites due to its robust nature and sturdy build, but can also be used by DIY enthusiasts and hobbyists requiring a more durable toolboxKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Senator%20Cantilever%20Home%20Improver%20Toolbox%20(Kotak%20Alat%20Kantilever)%20SEN5931410K%2021inch%201unit/eeS035493518-1.jpg)