Sennheiser RF Condenser Short Gun Super-Cardioid Microphone MKH 416-P48U3 1pc
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | MKH 416-P48U3 |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | Ø 19x250 |
| Voltage (V) | 48 +- 4 (Phantom) |
| Nominal Impedance (ohm) | 25 |
| Frequency Response (MicroPhone) (Hz) | 40 to 20000 |
| Transducer Principle (Microphone) | RF Condenser Microphone |
| Pick-up Pattern | Super-Cardioid/Lobar |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 25 (+- 1 dB) |
| Minimum Terminating Impedance (ohm) | 800 |
| Current Consumption (mA) | 2 |
| Equivalent Noise Level (dB) | 13 |
| Equivalent Noise Level Weighted as per CCIR (dB) | 24 |
| Maximum Sound Pressure Level (passive) (dB) | 130 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
The MKH 416 is a short shotgun interference tube microphone. Its excellent directivity and compact design, high consonant articulation and feedback rejection make the MKH 416 a superb all-round microphone for film, radio and television, especially for outside broadcast applications.
-Increased directivity due to interference tube principle
-Very low inherent self-noise
-High sensitivity
-Transformerless and fully floating balanced output
-Rugged, suitable for adverse climatic conditions
-Matt black all-metal body
What's in the Box :
1 MKH 416 P 48 U 3
1 MZW 415 windshield
1 MZQ 100 microphone clamp
-Increased directivity due to interference tube principle
-Very low inherent self-noise
-High sensitivity
-Transformerless and fully floating balanced output
-Rugged, suitable for adverse climatic conditions
-Matt black all-metal body
What's in the Box :
1 MKH 416 P 48 U 3
1 MZW 415 windshield
1 MZQ 100 microphone clamp
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan