Sennheiser RF Condenser Short Gun Super-Cardioid Microphone

Sebelum PPN:
Rp21.999.900
Spesifikasi
Voltage (V)48 +- 4 (Phantom)
Frequency Response (MicroPhone) (Hz)40 to 20000
Transducer Principle (Microphone)RF Condenser Microphone
Pick-up PatternSuper-Cardioid/Lobar
Current Consumption (mA)2
Dimensions (mm)Ø 19x250
Equivalent Noise Level (dB)13
Equivalent Noise Level Weighted as per CCIR (dB)24
Maximum Sound Pressure Level (passive) (dB)130
Minimum Terminating Impedance (ohm)800
Nominal Impedance (ohm)25
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)25 (+- 1 dB)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MKH 416 is a short shotgun interference tube microphone. Its excellent directivity and compact design, high consonant articulation and feedback rejection make the MKH 416 a superb all-round microphone for film, radio and television, especially for outside broadcast applications.

-Increased directivity due to interference tube principle
-Very low inherent self-noise
-High sensitivity
-Transformerless and fully floating balanced output
-Rugged, suitable for adverse climatic conditions
-Matt black all-metal body

What's in the Box :

1 MKH 416 P 48 U 3
1 MZW 415 windshield
1 MZQ 100 microphone clamp

Ulasan Produk

Tidak ada ulasan