Sennheiser Active Antenna Combiner ACA 3 1unit

#Nomor SKU S035358121
Wishlist
Rp76.999.900
Persediaan

Spesifikasi Produk

Model Number ACA 3
Unit 1unit
Storage Temperature (°C) -20 to +70
Operating Temperature (°C) -10 to +40
Operating Relative Humidity (%) 5 to 95
Dimension (HxWxD) (mm) 43x483x205 (19inch, 1U)
Connector Resistance (ohm) BNC Female, 50
Power Supply (V AC) 100 - 240 (50/60 Hz)
Gain 0 dB, ±3dB @ 470-790 MHz
RF Input (dBm) +10 (Max 10 mW/Channel)
RF Output IP 3: >37 dBm (typ.); 1 dB cp: >20 dBm
Specials Chanel Isolation (When Switched OFF): 69 dB (typ.)
Frequency Range (MHz) 470 - 798
Output Voltage 12 V, 250 mA max (Overload Protected)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 February 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sennheiser supports the use of distributed antenna systems with a range of high-specification antenna combiners to allow wireless microphone coverage over multiple rooms and large or complex sites. With the increasing demand for “zone” systems in various situations including large churches, broadcast installations, outdoor sporting events and reality TV shows, Sennheiser‘s engineers have used this expertise to develop the ACA 3, a compact and easy to deploy 2 x 4:1 antenna combiner compatible with all analog and digital Sennheiser wireless stationary receivers operating in the supported frequency range of 470 to 798 MHz.

-2 x 4:1 combiner at unity gain
-Switchable DC supplied on each antenna input for head amps or active antennas, e.g. AB 3, AB 3700, A12AD, AB 9000
-RF from each of the eight antenna inputs is switchable to isolate unused antennas
-LEDs indicate input state; RF on, DC on and DC current overload (e.g. faulty ‘short circuit‘ antenna cable)

What's in the Box :

1 ACA 3
3 mains cable (for EU, UK and US plug)
Quick guide
Safety guide
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan