Spesifikasi
| Storage Temperature (°C) | -20 to +70 |
|---|---|
| Operating Temperature (°C) | -10 to +40 |
| Operating Relative Humidity (%) | 5 to 95 |
| Dimension (HxWxD) (mm) | 43x483x205 (19inch, 1U) |
| Connector Resistance (ohm) | BNC Female, 50 |
| Power Supply (V AC) | 100 - 240 (50/60 Hz) |
| Frequency Range (MHz) | 470 - 798 |
| Gain | 0 dB, ±3dB @ 470-790 MHz |
| Output Voltage | 12 V, 250 mA max (Overload Protected) |
| RF Input (dBm) | +10 (Max 10 mW/Channel) |
| RF Output | IP 3: >37 dBm (typ.); 1 dB cp: >20 dBm |
| Specials | Chanel Isolation (When Switched OFF): 69 dB (typ.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sennheiser supports the use of distributed antenna systems with a range of high-specification antenna combiners to allow wireless microphone coverage over multiple rooms and large or complex sites. With the increasing demand for “zone” systems in various situations including large churches, broadcast installations, outdoor sporting events and reality TV shows, Sennheiser‘s engineers have used this expertise to develop the ACA 3, a compact and easy to deploy 2 x 4:1 antenna combiner compatible with all analog and digital Sennheiser wireless stationary receivers operating in the supported frequency range of 470 to 798 MHz.
-2 x 4:1 combiner at unity gain
-Switchable DC supplied on each antenna input for head amps or active antennas, e.g. AB 3, AB 3700, A12AD, AB 9000
-RF from each of the eight antenna inputs is switchable to isolate unused antennas
-LEDs indicate input state; RF on, DC on and DC current overload (e.g. faulty ‘short circuit‘ antenna cable)
What's in the Box :
1 ACA 3
3 mains cable (for EU, UK and US plug)
Quick guide
Safety guide
-2 x 4:1 combiner at unity gain
-Switchable DC supplied on each antenna input for head amps or active antennas, e.g. AB 3, AB 3700, A12AD, AB 9000
-RF from each of the eight antenna inputs is switchable to isolate unused antennas
-LEDs indicate input state; RF on, DC on and DC current overload (e.g. faulty ‘short circuit‘ antenna cable)
What's in the Box :
1 ACA 3
3 mains cable (for EU, UK and US plug)
Quick guide
Safety guide
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
