Sennheiser Broadcast Dynamic Cardioid Microphone MD 421-II 1set
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | MD 421-II |
|---|---|
| Unit | 1set |
| Dimensions (mm) | 215x46x49 |
| Nominal Impedance (ohm) | 200 |
| Connector | XLR-3 |
| Frequency Response (MicroPhone) (Hz) | 30 to 17000 |
| Transducer Principle (Microphone) | Dynamic |
| Pick-up Pattern | Cardioid |
| Sensitivity in Free Field, no Load (1kHz) (mV/Pa) | 2 (+- 3 dB) |
| Minimum Terminating Impedance (ohm) | 200 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 February 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
The MD 421 II is one of the best known microphones in the world. Its excellent sound qualities enable it to cope with the most diverse recording conditions and broadcasting applications. The five position bass control enhances its 'all-round' qualities. Colour: black, sound inlet basket: refined steel, black.
-Rugged professional microphone
-Five position bass roll-off switch
-Effective feedback rejection
-Clear sound reproduction
-Easy handling due to pronounced directivity
What's in the Box :
1 MD 421 II
1 microphone clamp for 3/8" thread
-Rugged professional microphone
-Five position bass roll-off switch
-Effective feedback rejection
-Clear sound reproduction
-Easy handling due to pronounced directivity
What's in the Box :
1 MD 421 II
1 microphone clamp for 3/8" thread
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan