Sennheiser Broadcast Dynamic Cardioid Microphone

Sebelum PPN:
Rp9.499.900
Spesifikasi
ConnectorXLR-3
Frequency Response (MicroPhone) (Hz)30 to 17000
Transducer Principle (Microphone)Dynamic
Pick-up PatternCardioid
Dimensions (mm)215x46x49
Minimum Terminating Impedance (ohm)200
Nominal Impedance (ohm)200
Sensitivity in Free Field, no Load (1kHz) (mV/Pa)2 (+- 3 dB)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MD 421 II is one of the best known microphones in the world. Its excellent sound qualities enable it to cope with the most diverse recording conditions and broadcasting applications. The five position bass control enhances its 'all-round' qualities. Colour: black, sound inlet basket: refined steel, black.

-Rugged professional microphone
-Five position bass roll-off switch
-Effective feedback rejection
-Clear sound reproduction
-Easy handling due to pronounced directivity

What's in the Box :

1 MD 421 II
1 microphone clamp for 3/8" thread

Ulasan Produk

Tidak ada ulasan