NEW FLOW Thread Type Diaphragm Seal DT 110-F-C-6-M-S-S-2 1pc

Harga spesial Rp1.799.900 Harga normal Rp3.199.900
Persediaan
Diskon 43%
Promo

Spesifikasi Produk

Model Number DT 110-F-C-6-M-S-S-2
Unit 1pc
Instrument Connection (Female) (inch) 1/2 NPT
Membrane Size Ø75
Process Connection (inch) 1/2 NPT
Thread Male
Upper Housing Material SS316/SS316L (standard)
Lower Housing Material SS316/SS316L (standard)
Membrane Material Hastelloy C276
Temperature Limit (°C) -40 - +150 cooling element or capillary line up to 350
Pressure Range Limited (kg/cm²) Maximum up to 40, Minimum: -760 mmHg-0, 0-4 kg/cm² (Ø75 membrane)
Berat (Kg) 1.3
Tanggal Produk Terdaftar 20 February 2023
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.
Warning
Exclude Pressure Gauge
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan